Skip Content
Discontinued with Replacement
DOUBLE-SIDED RACK 72 30240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOUBLE-SIDED RACK 72 30240

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30653240SC
  • Mfr. Model # 30653240SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 325.0 lbs
Suggested Replacement Product
DOUBLE-SIDED RACK 144 30230

Price: NA

Product Details

16 ga. steel construction. Gray powder-coated finish. Louvered panel. Load capacity is 2,000 lbs.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • For Use With Mfr. No. 30240SCLAR
  • Includes (72) 30240SCLAR
  • Item Louvered Panel
  • Material Steel and Industrial-Grade Polymers
  • Overall Depth 32"
  • Bin Type Stack and Hang
  • Number of Sides 2
  • Overall Height 75-1/8"
  • Load Capacity 2,000 lbs.
  • Overall Width 35-3/4"
  • Bin Color Clear
  • Total Number of Bins 72
  • Bin Depth 14-3/4"
  • Bin Height 7"
  • Bin Width 8-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list