Skip Content
DOUBLE-SIDED ACRYLIC TAPE,75 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE-SIDED ACRYLIC TAPE,75 FT

ROBERTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HXE0
  • Mfr. Model # 5HXE0
  • UNSPSC # 30161701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • Application For Indoor/Outdoor Carpet Installations
  • For Use With Carpet Flooring
  • Item Double-Sided Tape for Carpet Flooring
  • Size 1-7/8" x 75 ft.
  • Construction Non-Toxic, Acrylic Adhesive
  • Characteristics One Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list