DOUBLE-SIDED ACRYLIC TAPE,50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOUBLE-SIDED ACRYLIC TAPE,50 FT

ROBERTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HXD8
  • Mfr. Model # 5HXD8
  • UNSPSC # 30161701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Size 1-7/8" x 50 ft.
  • For Use With Vinyl Flooring
  • Item Double-Sided Tape for Vinyl Flooring
  • Application For Modified Loose Lay Vinyl Sheet Flooring, Wall, Base and Vinyl Trim Installation
  • Construction Acrylic Adhesive
  • Characteristics One Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list