Skip Content
DOUBLE SHOT HAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOUBLE SHOT HAT

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF914
  • Mfr. Model # DF914
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2338
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Hat
  • Colour Hi Viz Yellow
  • Size Gray, One Size Fits All
  • Material 45% Nomex IIIA, 55% Lenzing FR
  • Covers Head
  • ATPV Rating 17.9 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list