Skip Content
DOUBLE SHOT HAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE SHOT HAT

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF911
  • Mfr. Model # DF911
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2338
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Hat
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Size Blue, One Size Fits All
  • Standards NFPA 70E, NFPA 2112
  • Covers Head
  • Colour Navy
  • ATPV Rating 17.9 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Style Beanie

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list