DOUBLE ROD PEGBOARD HOOK,5-3/4 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOUBLE ROD PEGBOARD HOOK,5-3/4 IN,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5TPG7
  • Mfr. Model # 5TPG7
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Finish Black
  • Material Steel
  • Inside Dia. 1-5/8"
  • Type Locking Style
  • Item Double Rod Pegboard Hook
  • Projection 5-3/4"
  • Construction Welded
  • Hole Shape Round
  • Bend Height 3/4"
  • Bend Angle 80 Degrees
  • Rod Thickness 1/4"
  • Hole Spacing 1"
  • Hole Size 7/25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list