DOUBLE IBC STORAGE LOCKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOUBLE IBC STORAGE LOCKER

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC9580BU
  • Mfr. Model # 9580BU
  • UNSPSC # 56111903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2500.0 lbs

Technical Specs

  • Colour Blue
  • Height 63"
  • Depth 70"
  • Item IBC Storage Locker
  • Material Galvanized Steel
  • Number of Doors 2
  • Width 123"
  • Sump Capacity 450 gal.
  • Door Type Hinged
  • Load Capacity 10,000 lb.
  • Standards EPA 40 CFR 264.175, FM 6049, NFPA 30, NFPA 70, NFPA 400, IBC, UFC, UBC, IFC
  • Fire Rating FM 6049, NFPA 30, NFPA 70, NFPA 400
  • Key Lock Type Handle Lock
  • Door Opening Height 62"
  • Door Opening Width 108"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list