DOUBLE IBC 4000I W/ DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOUBLE IBC 4000I W/ DRAIN

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5480YE-D
  • Mfr. Model # 5480YE-D
  • UNSPSC # 11162200
  • CATALOGUE PAGE # 2702
  • Shipping Weight 406.0 lbs

Product Details

Double IBC 4000i(TM). Durable 100% polyethylene containment bin wtih 12 heavy-duty removable and stackable grates. Over 750 gallon sump capacity, the wide platform shelf accepts two IBC untis and up to a 10,000 lbs. handling capacity. Four way forkliftabl

Technical Specs

  • Includes Drain
  • Item Double IBC 4000i With Drain
  • Standards Meets EPA 40 CFR 264.175, SPCC, NPDES, UPC
  • Container Type Pallet
  • Colour Yellow
  • Container Size 113" L X 32" W
  • Height 32"
  • Width 71"
  • Length 113"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list