Skip Content
DOUBLE IBC 4000I TARP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE IBC 4000I TARP

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5480TARP
  • Mfr. Model # 5480TARP
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2702
  • Shipping Weight 14.0 lbs

Product Details

Double IBC 4000i(TM) tarp.

Technical Specs

  • For Use With 5480-YE Double IBC Unit
  • Height 50-1/2"
  • Includes Adjustable Cinch Straps
  • Length 115"
  • Item IBC Tarp
  • Material Vinyl Coated Polyester
  • Width 75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list