Skip Content
DOUBLE HOOK SET ANG END 2 (10) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE HOOK SET ANG END 2 (10)

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY99829
  • Mfr. Model # 99829
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.57 lbs

Technical Specs

  • Colour Silver
  • Item Double Rod Toolboard Hook
  • Finish Bright Zinc
  • Type Angle End
  • Material Steel
  • Width 1-1/2"
  • Construction Welded
  • Load Rating 40 lb.
  • Projection 2"
  • Rod Thickness 1/4"
  • Bend Angle 30 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list