DOUBLE GORE BOOT ST/CP ESR SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOUBLE GORE BOOT ST/CP ESR SZ 8

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF446049080
  • Mfr. Model # 446049080
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Double Gore Boot
  • Size 5.5 to 11 E
  • Liner Material On-Steam lining
  • Toe Type Steel
  • Midsole Material Dual Density PU
  • Footwear Construction Type Cement
  • Puncture Resistant Insole Yes
  • Removable Insole Yes
  • Insole System Removable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list