DOUBLE GORE BOOT ST/CP ESR SZ 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOUBLE GORE BOOT ST/CP ESR SZ 6

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF446049060
  • Mfr. Model # 446049060
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Black
  • Size 6
  • Height 5"
  • Waterproof No
  • Shank Material Composite
  • Insulated No
  • Standards CSA/ASTM
  • Gender Women's
  • Liner Material Synthetic
  • Toe Type Steel
  • Outsole Material PU
  • Midsole Material PU
  • Metatarsal Guard No
  • Item Double Gore Boot
  • Oil Resisting Sole Yes
  • Upper Boot Material Leather/Mesh
  • Footwear Closure Type Pull On
  • Footwear Construction Type Cement
  • Removable Insole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list