Skip Content
DOUBLE GORE BOOT ST/CP ESR SZ 5.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE GORE BOOT ST/CP ESR SZ 5.5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF446049055
  • Mfr. Model # 446049055
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Height 5"
  • Colour Black
  • Size 5.5
  • Waterproof No
  • Standards CSA/ASTM
  • Shank Material Composite
  • Insulated No
  • Gender Women's
  • Liner Material Synthetic
  • Toe Type Steel
  • Outsole Material PU
  • Midsole Material PU
  • Metatarsal Guard No
  • Item Double Gore Boot
  • Oil Resisting Sole Yes
  • Footwear Closure Type Pull On
  • Upper Boot Material Leather/Mesh
  • Removable Insole Yes
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list