DOUBLE GORE BOOT ST/CP ESR SZ 10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOUBLE GORE BOOT ST/CP ESR SZ 10.5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF446049105
  • Mfr. Model # 446049105
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Height 5"
  • Colour Black
  • Standards CSA/ASTM
  • Shank Material Composite
  • Size 10.5
  • Waterproof No
  • Insulated No
  • Gender Women's
  • Liner Material Synthetic
  • Toe Type Steel
  • Midsole Material PU
  • Outsole Material PU
  • Metatarsal Guard No
  • Item Double Gore Boot
  • Oil Resisting Sole Yes
  • Upper Boot Material Leather/Mesh
  • Footwear Closure Type Pull On
  • Removable Insole Yes
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list