DOUBLE FACE SLEDGE,FIBERGLASS,4 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOUBLE FACE SLEDGE,FIBERGLASS,4 LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6DWL3
  • Mfr. Model # 6DWL3
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Double Face Sledge Hammer
  • Head Material Medium Carbon Steel
  • Face Diameter 1-1/2"
  • Handle Colour Yellow
  • Standards ANSI Standards
  • Handle Material Fiberglass
  • Handle Design Straight
  • Overall Length 14-1/2"
  • Head Width 1-1/2"
  • Head Weight 4 lb.
  • Head Length 5-1/8"
  • Head Color Black
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list