Skip Content
DOUBLE END DRILL,1/4,HSS,BLACK OXID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE END DRILL,1/4,HSS,BLACK OXID

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2UFF7
  • Mfr. Model # 2UFF7
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application For Sheet Metal And Other Thin Metals
  • Decimal Equivalent 0.2500
  • Item Double End Drill
  • Number of Pieces -
  • Grade Heavy Duty
  • Sizes Included -
  • Point Type Split Point
  • Meets/Exceeds -
  • Drill Bit Grouping Drill Bit
  • Overall Length 2.756"
  • Flute Length 0.827"
  • Drill Bit Size 1/4"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list