!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE END BRUSH,WHIE,19 IN

DOUBLE END BRUSH,WHIE,19 IN

TOUGH GUY

DOUBLE END BRUSH,WHIE,19 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE END BRUSH,WHIE,19 IN

DOUBLE END BRUSH,WHIE,19 IN

TOUGH GUY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1YTK7
  • Mfr. Model # 1YTK7
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Double End Plug Valve and Fitting
  • Handle Material Plastic
  • Handle Length 15"
  • Chemical Resistant Yes
  • Brush Width 3"
  • Features Two Valve Brushes In One
  • Bristle Material Polyester
  • Brush Length 4"
  • Bristle Colour White
  • Acid Resistant Yes
  • Colour Coding System Yes
  • Overall Length 19"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list