Skip Content
DOUBLE DUTY SWITCHBOARD BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE DUTY SWITCHBOARD BLACK

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW720.58X3X75BK
  • Mfr. Model # 720.58X3X75BK
  • UNSPSC # 46182104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 220.0 lbs

Technical Specs

  • Colour Black
  • Item Anti-Fatigue Mat
  • Width 3 ft.
  • Thickness 5/8"
  • Length 5 ft.
  • Standards Type II, ASTM D178 Class 2
  • Oil Resistant No
  • Mat Surface Pattern Corrugated
  • Antimicrobial No
  • Max. Use Voltage 17,000 VAC
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Non-Conductive
  • Fire Resistant/Fire Retardant Fire Resistant
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list