DOUBLE DUTY FIELD DESK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DOUBLE DUTY FIELD DESK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC472FLD-DESK-DD
  • Mfr. Model # 472FLD-DESK-DD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Includes (2) Attached Tables, (2) Foldable Chairs with Backrest Load Rated to 300 lbs. Each, (2) File Size Drawers for 8-1/2" x 11" Paperwork, (2) Shallow Drawers that are Padlockable, (2) Large Deep Drawers, (2) Rolling Casters, (2) Power Strips w/ (6) Plugs per Power Strip
  • Colour Olive Drab Green
  • Item Field Desk/Container
  • Latch Steel
  • Material Polyethylene
  • Overall Depth 28-1/2"
  • Overall Length 34"
  • Overall Width 25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list