Skip Content
DOUBLE DOOR WORK PLATFRM,L48,W48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE DOOR WORK PLATFRM,L48,W48IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UEW5
  • Mfr. Model # 5UEW5
  • UNSPSC # 30191502
  • CATALOGUE PAGE # 1967
  • Shipping Weight 288.0 lbs

Product Details

1,000 lb. capacity. Powder coated finish. Includes Guardrails, Backrail, Dual Doors, Safety Strap.

Technical Specs

  • Colour Red/black
  • Finish Powder Coat
  • For Use With Most Forklift Trucks
  • Includes Guardrails, Backrail, Single Door, Safety Strap
  • Item Forklift Work Platform
  • Standards OSHA
  • Tread Perforated
  • Base Width 48"
  • Base Length 48"
  • Overall Height 66"
  • Handrail Height 42"
  • Number of Guard Rails 3
  • Platform Length 48"
  • Platform Width 48"
  • Fork Pocket Size 2-1/2" X 7-1/2"
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list