Skip Content
DOUBLE DOOR WEATHERSTRIP,8 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE DOOR WEATHERSTRIP,8 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRR5
  • Mfr. Model # 2RRR5
  • UNSPSC # 30161905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Item Double Door Weatherstrip
  • Overall Length 8 ft.
  • Flange Material Primed Aluminum
  • Insert Type Solid Metal Flat Astragal
  • Projection 1/8"
  • Sold As Strip
  • Max. Door Gap 1/8"
  • Flange Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list