Skip Content
DOUBLE DOOR WEATHERSTRIP,7 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE DOOR WEATHERSTRIP,7 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRN5
  • Mfr. Model # 2RRN5
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Technical Specs

  • For Use With Double Wide Door
  • Insert Size 11/32"
  • Includes (2) 84" Pieces, (1) 72" Piece
  • Item Double Door Weatherstrip
  • Mounting Type Surface
  • Overall Length 7 ft.
  • Flange Material Unfinished Aluminum
  • Projection 1/4"
  • Insert Material Santoprene
  • Sold As (3) Strips
  • Flange Thickness 1/16"
  • Flange Width 7/8"
  • Insert Color Black
  • Flange Height 7/8"
  • Max. Door Gap 1/4"
  • Stays Flexible to -40 Degrees F
  • Flange Finish Mill

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list