Skip Content
DOUBLE DOODIE BAG,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOUBLE DOODIE BAG,PLASTIC

RELIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLI2683-03
  • Mfr. Model # 2683-03
  • UNSPSC # 47121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • For Use With Flushable Loo 250/400, Most Other Reliance Toilets
  • Height 5.75"
  • Item Double Doodie Bag
  • Includes (6) Double Doodie Bags
  • Width 4.5"
  • Length 7.5"
  • Material Plastic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list