Skip Content
DOUBLE DISC CHECK VALVE,6 IN,FLANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE DISC CHECK VALVE,6 IN,FLANGE

SSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RXK3
  • Mfr. Model # 1RXK3
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.73 lbs

Technical Specs

  • Length 8-3/4"
  • Material of Construction Cast Iron
  • Item Double Disc Check Valve
  • Mounting Position -
  • Size 6"
  • Spring Material -
  • Compliance -
  • Seat Material Buna N
  • Max. Temp. 250 Degrees F
  • Width 3"
  • Seal Material Buna N
  • Overall Height 8-3/4"
  • Standards API 598 and FM Approval
  • Sub-Category Iron
  • Connection Type 125 Class Wafer Flange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list