Skip Content
DOUBLE DISC CHECK VALVE,3 IN,FLANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE DISC CHECK VALVE,3 IN,FLANGE

SSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RXK8
  • Mfr. Model # 1RXK8
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.25 lbs

Technical Specs

  • Length 5-3/8"
  • Item Double Disc Check Valve
  • Material of Construction Stainless Steel
  • Mounting Position -
  • Size 3"
  • Seat Material Buna N
  • Spring Material -
  • Compliance -
  • Max. Temp. 600 Degrees F
  • Width 2-7/8"
  • Overall Height 5-7/8"
  • Standards API 598 and API 594
  • Sub-Category Stainless Steel
  • Connection Type 600 Class Wafer Flange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list