Skip Content
DOUBLE DISC CHECK VALVE,2 IN,FLANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE DISC CHECK VALVE,2 IN,FLANGE

MUELLER STEAM SPECIALTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RNP1
  • Mfr. Model # 1RNP1
  • UNSPSC # 40141618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Item Double Disc Check Valve
  • Material of Construction Cast Iron
  • Length 2-1/8"
  • Mounting Position Vertical
  • Size 2"
  • Seat Material -
  • Spring Material 316 Stainless Steel
  • Compliance -
  • Max. Temp. 100 Degrees F
  • Width 2-1/8"
  • Overall Height 4-1/8"
  • Seal Material Buna N
  • Standards ANSI, API, FM, UL
  • Connection Type Fits Within ANSI Flanges
  • Max. Water Pressure 200 psi @ 150 Degrees F
  • Sub-Category Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list