Skip Content
DOUBLE-D PERMANENT ROOF ANCHOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE-D PERMANENT ROOF ANCHOR

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRRA40/
  • Mfr. Model # RA40/
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Weight Capacity 310 lbs.
  • Includes Mfr. No. RA40 Anchor with (8) 16D Galvanized Steel Nails
  • Length 18"
  • Item Roof Anchor
  • Material Stainless Steel
  • Tensile Strength 5000 lb.
  • Standards OSHA, ANSI and CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list