Skip Content
DOUBLE CYL DEADBOLT-SN, RE-CODEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOUBLE CYL DEADBOLT-SN, RE-CODEABLE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTDDCR715
  • Mfr. Model # DDCR715
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Material Steel
  • Keying Different
  • Item Deadbolt
  • Grade 2
  • Finish Satin Nickel
  • Pins 5
  • Standards ANSI/BHMA A 156.5 Grade 2
  • Keyway Type Kwikset
  • Number of Keys 2
  • For Door Thickness 1-3/8" - 1-3/4"
  • Location Type Commercial
  • Cylinder Double
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 2-1/4" x 1"
  • Security Type Medium-Duty
  • Mortise/Cylindrical Cylindrical
  • Ligature Resistant No
  • Lockset Grade 2
  • Lockset Finish Satin Nickel
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list