Skip Content
DOUBLE CYL DEADBOLT-PB, RE-CODEALBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE CYL DEADBOLT-PB, RE-CODEALBE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTDDCR703
  • Mfr. Model # DDCR703
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Deadbolt
  • Material Steel
  • Pins 5
  • Keyway Type Kwikset
  • Number of Keys 2
  • Standards ANSI/BHMA A 156.5 Grade 2
  • Location Type Commercial
  • Cylinder Double
  • For Door Thickness 1-3/8" - 1-3/4"
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 2-1/4" x 1"
  • Security Type Medium-Duty
  • Lockset Grade 2
  • Ligature Resistant No
  • Lockset Finish Bright Brass
  • Mortise/Cylindrical Cylindrical
  • Lockset Fire Rating Not Rated
  • Key Type Different
  • Series D
  • ADA Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list