Skip Content
DOUBLE CORNER POST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE CORNER POST

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5W810
  • Mfr. Model # 5W810
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1980
  • Shipping Weight 73.0 lbs

Product Details

Post, 2 post heights come in both in-line and corner configurations for single-row (high) and double-row (high) installation. Posts are made of round-corner, 4 inch square steel tube with 1/4 inch thick walls, and are welded to a 10 inch square, round-corner 5/8 inch thick steel base plate.

Technical Specs

  • Colour Safety Yellow
  • Mounting Plate Dimensions 10" x 10"
  • Item Corner Post
  • Material Steel
  • Post Height 42-5/8"
  • Guard Rail Levels Double
  • Includes 4 Anchors, 4 Nuts, 4 Flat Washers, 4 Lock Nuts
  • Net Weight 63 lbs.
  • Post Dimensions (W x D) 4" x 4"
  • Finish Powder Coated
  • Number of Mounting Holes 4
  • Mounting Hole Dia. 15/16"
  • Guard Rail Component Corner Post
  • Guard Rail Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list