DOUBLE COOL AIR OUTLET HOSE 2NRX3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DOUBLE COOL AIR OUTLET HOSE 2NRX3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NRX6
  • Mfr. Model # 2NRX6
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Double cool air outlet hose. Commercial/industrial air conditioner. Duct diameter 4-15/16 inches. Length 19-11/16 inches. Length 1.64 ft. For use with 2NRX3. Includes mounting hardware.

Technical Specs

  • Duct Dia. 4-15/16"
  • Length 19-11/16"
  • Item Rigid Self Supported Double Cool Air Duct

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list