DOUBLE CONTACT BLOCK ORDER ON FRANC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DOUBLE CONTACT BLOCK ORDER ON FRANC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZBE203
  • Mfr. Model # ZBE203
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Chrome Operators
  • Item Contact Block
  • Action Momentary
  • Application Operator
  • Colour Black/Green
  • Size 22mm
  • Contact Form 2NO
  • Terminal Connection Screw/Clamp
  • NEMA Contact Rating Designation A600/Q600
  • Standards UL, CSA
  • Contact Rating 10A @ 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list