Skip Content
DOUBLE-COATED CLOTH TAPE,1 IN X 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE-COATED CLOTH TAPE,1 IN X 25

POLYKEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15R469
  • Mfr. Model # 15R469
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Natural
  • Item Double-Faced Cloth Tape
  • Length 25 yd.
  • Material Cloth
  • Width 1"
  • Tensile Strength 20 lb./in.
  • Thickness 11.0 mil
  • Performance Temp. 30 Degrees to 200 Degrees F
  • Adhesion Strength 40 oz./in.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List