Skip Content
DOUBLE CLOSED-END PEGBOARD HOOK,8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE CLOSED-END PEGBOARD HOOK,8 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5TPJ1
  • Mfr. Model # 5TPJ1
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Technical Specs

  • Finish Black
  • Inside Dia. 2-3/4"
  • Item Double Closed-End Pegboard Hook
  • Material Steel
  • Type Locking Style
  • Construction Welded
  • Projection 8"
  • Hole Shape Round
  • Bend Height 2"
  • Rod Thickness 1/4"
  • Hole Size 7/25"
  • Hole Spacing 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list