Skip Content
DOUBLE CHECK VALVE ASSMBLY 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOUBLE CHECK VALVE ASSMBLY 1 1/2 IN

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI4A107A2
  • Mfr. Model # 4A107A2
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 1829
  • Shipping Weight 12.9 lbs

Technical Specs

  • Material of Construction Bronze
  • Height 4-1/2"
  • Size 1-1/2"
  • Temp. Range 33 Degrees F - 180 Degrees F
  • Width 4-3/4"
  • Seal EPDM
  • Standards CSA B64
  • Max. Pressure 400 PSIG
  • Connection Type FPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list