DOUBLE BLOCK,W/SWIVEL EYE,3/8 IN,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DOUBLE BLOCK,W/SWIVEL EYE,3/8 IN,30

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RRU4
  • Mfr. Model # 5RRU4
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.05 lbs

Technical Specs

  • Sheave Material Steel
  • Item Double Block
  • Finish Powder Coated
  • Bearing Type Bronze
  • Includes With Swivel Eye
  • Designed For Synthetic or Wire Rope
  • Block Material Steel
  • Standards ASME
  • Attachment Type Swivel Eye
  • Rope Dia. 3/8"
  • Working Load Limit 3,000 lbs.
  • Eye Hook Inside Dia. 1-1/2"
  • Sheave Outside Dia. 4"
  • Sheave Width 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list