Skip Content
DOUBLE BLOCK,SAFETY HOOK,3/8 IN,300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DOUBLE BLOCK,SAFETY HOOK,3/8 IN,300

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RRU5
  • Mfr. Model # 5RRU5
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Technical Specs

  • Sheave Material Steel
  • Item Double Block
  • Finish Powder Coated
  • Bearing Type Bronze
  • Standards ASME
  • Designed For Synthetic or Wire Rope
  • Block Material Steel
  • Attachment Type Swivel Hook with Latch
  • Working Load Limit 3,000 lbs.
  • Rope Dia. 3/8"
  • Eye Hook Inside Dia. 1"
  • Sheave Outside Dia. 4"
  • Sheave Width 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list