Skip Content
DOT LABEL,4 IN. H,FLAMMABLE GAS,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOT LABEL,4 IN. H,FLAMMABLE GAS,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8EYG2
  • Mfr. Model # 8EYG2
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Width 4"
  • Height 4"
  • Material Vinyl, Self-Sticking
  • Legend/Background Color White/Red
  • Item DOT Label
  • Class 2
  • Legend Flammable Gas

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list