Skip Content
DOT CHART,CHART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOT CHART,CHART

JJ KELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AX82
  • Mfr. Model # 8AX82
  • UNSPSC # 60106108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Includes A brief explanation of each regulatory area, plus a full-color chart showing proper labels and placards
  • Item Dot Chart
  • Material Laminated Vinyl
  • Type 17 x 11"
  • Height 17"
  • Width 11"
  • Subject Matter Forklift & Driving Safety
  • Provides Assistance with placard/label identification and compliance issued by DOT
  • Format Chart

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List