Skip Content
DORSAL IMPACT REDUCING GLOVE 2XLGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DORSAL IMPACT REDUCING GLOVE 2XLGE

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO925FX-XXL
  • Mfr. Model # 925FX-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Lime/Black/Orange
  • Size 2X-Large
  • Item Anti-Vibration Gloves
  • Cuff Slip-On
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Palm Construction Silicone Gel Padding
  • Back Material Spandex/Nylon
  • Knuckle Padding Material Neoprene
  • Finger Style 3/4

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List