Skip Content
DOOR VIEWER CHRM 200 DEG VIEWING AN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR VIEWER CHRM 200 DEG VIEWING AN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1HEW7
  • Mfr. Model # 1HEW7
  • UNSPSC # 30161905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Door Viewer
  • Material Brass
  • Finish Satin Chrome
  • Viewing Angle 200 Degrees
  • For Door Thickness 1-3/8" - 2"
  • Standards UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list