DOOR VIEWER BRASS 160 DEG VIEWING A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR VIEWER BRASS 160 DEG VIEWING A

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1HEW1
  • Mfr. Model # 1HEW1
  • UNSPSC # 30161905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Finish Brass
  • Item Door Viewer
  • Material Brass
  • For Door Thickness 1-3/8" - 2"
  • Viewing Angle 160 Degrees
  • Standards UL Listed
  • Fire Rating 1-1/2 hr.
  • Mounting Hole Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list