DOOR TRAY TRIPLE ROW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR TRAY TRIPLE ROW

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM806-95
  • Mfr. Model # 806-95
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 2020
  • Shipping Weight 18.0 lbs

Product Details

Vehicls storage solutions. Easily organizes and provides enhanced storage capacity in work trucks and vans. Drawers and covers stay securely closed during transportation. Easy installation.

Technical Specs

  • Colour Gray
  • Depth 4-3/4"
  • Finish Baked Enamel
  • Gauge 22
  • Height 21"
  • Includes (9) Adjustable Dividers
  • Material Steel
  • Item Truck or Van Door Storage Tray
  • Number of Dividers 9
  • Number of Shelves 4
  • Resistant To Rust and Acid
  • Type Standard
  • Width 21"
  • Locking System Latch
  • Capacity 25 lbs.
  • Number of Drawers 3
  • Attaches To Van doors or sides
  • Rollers 0
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list