Skip Content
DOOR THRESHOLD,VINYL TOP,3 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR THRESHOLD,VINYL TOP,3 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZR4
  • Mfr. Model # 1VZR4
  • UNSPSC # 30161905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Height 3/4"
  • Item Saddle Threshold
  • Finish Aluminum
  • Colour Silver
  • Length 3 ft.
  • Width 3-1/4"
  • Material Aluminum
  • Insert Material Vinyl
  • ADA Compliant Yes
  • Surface Type Smooth/Fluted Top
  • Insert Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list