Skip Content
DOOR THRESHOLD,PLAIN TOP,3 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR THRESHOLD,PLAIN TOP,3 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRK7
  • Mfr. Model # 2RRK7
  • UNSPSC # 30141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Technical Specs

  • Colour Silver
  • Includes #10 x 1-1/2" FH Stainless Steel Wood Screws
  • Finish Aluminum
  • Height 1/4"
  • Item Saddle Threshold
  • Width 2-1/2"
  • Material Stainless Steel
  • Standards ANSI/BHMA Certified
  • Thickness 0.125"
  • Length 3 ft.
  • Surface Type Smooth Top
  • ADA Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list