DOOR THRESHOLD,6 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

DOOR THRESHOLD,6 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRL6
  • Mfr. Model # 2RRL6
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs
Compare

Technical Specs

  • Finish Aluminum
  • Item Door Threshold
  • Height 1/4"
  • Length 6 ft.
  • Material Aluminum
  • Width 5"
  • ADA Compliant Yes
  • Insert Material Vinyl
  • Colour Silver
  • Surface Type Fluted Top

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list