Skip Content
DOOR SWITCH,5A,PLUNGER LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOOR SWITCH,5A,PLUNGER LEVER

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23Z963
  • Mfr. Model # 23Z963
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.003 lbs

Technical Specs

  • Height 1.182"
  • Includes General Purpose Phenolic Bracket
  • Depth 0.355
  • Item Door Switch
  • Length 1.69"
  • Contact Form SPDT
  • Switch Function Momentary On/Off
  • Terminals Solder
  • Operating Temp. Range -65 - 250 Degrees F
  • Actuator Material Steel
  • Type of Actuator Push Rod Plunger
  • DC Contact Rating 5 A @ 30
  • AC Contact Rating 5 A @ 125/250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list