DOOR SWITCH,15A,ROD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR SWITCH,15A,ROD

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23Z962
  • Mfr. Model # 23Z962
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 1.8"
  • Depth 0.5
  • HP 1/3 @ 125/250 VAC
  • Length 1.9"
  • Item Door Switch
  • Contact Form SPDT
  • Includes Stainless Steel Bracket
  • Switch Function Momentary On/Off
  • Terminals Screw
  • Operating Temp. Range -65 - 300 Degrees F
  • Actuator Material Stainless Steel
  • Type of Actuator Push Rod Plunger
  • DC Contact Rating 1/2 A @ 125 V, 1/4 A @ 250 V
  • AC Contact Rating 15 A @ 125/250

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list