DOOR SWINGING HI TECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR SWINGING HI TECH

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5300-4884
  • Mfr. Model # 5300-4884
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2050
  • Shipping Weight 78.0 lbs

Product Details

Industrial grade shelving unit accessories, 36 inch width swinging doors.

Technical Specs

  • Colour Gray
  • Gauge 20 ga
  • For Use With Hallowell Shelving
  • Finish Handle: Chrome Finished, Powder Coated
  • Height 84"
  • Width 48"
  • Material Cold Rolled Sheet Steel
  • Includes Reinforced with a Steel Pan Type Panel Inside the Door, One Chrome Finished Turn Handle with Built-In Cylinder Key Lock Shall be Included Providing Three Point Positive Locking.
  • Item Swinging Doors
  • Assembly Required

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list