Skip Content
DOOR SWEEP,TRIPLE FIN,3 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR SWEEP,TRIPLE FIN,3 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZT2
  • Mfr. Model # 1VZT2
  • UNSPSC # 30161905
  • CATALOGUE PAGE # 1116
  • Shipping Weight 0.27 lbs

Product Details

Door sweep. Flange material white aluminum, insert size 3/8 in, insert material PVC vinyl, length 3 feet.

Technical Specs

  • Length 3 ft.
  • Insert Size 3/8"
  • Item Door Sweep
  • Flange Material White Aluminium
  • Projection 13/64"
  • Insert Material PVC Vinyl
  • Insert Color Black
  • Flange Height 23/32"
  • Door Sweep Type Triple Fin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list